
Egon 1-Light Vanity, 40 in W, Matte Black
Mfr # 1015-40W-MB-LED
Zoro # G416319854
product price: $334.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Height
4.75 in
Number of Lights
1
Dimmable
Yes
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-40W-MB-LED
Zoro #
G416319854
UPC #
-
Country of Origin
China
Dimensions
Height
4.75 in
Width
40 in
Length
4 in
Details
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Item
Vanity
Housing Material
Steel
Housing Finish
Matte Black
Series
Egon
Standards
cETLus
Shade Material
Glass
Watts
40W
Bulb Type
LED-Integrated
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H
Description
Chic, clean, confident lines meet soft curves in this matte black vanity light made for wider spaces. The flowing glass adds subtle texture, while the dark finish offers striking contrast. Its moody, modern, and effortlessly elevated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.