Zoro Homepage

Egon 1-Light Vanity, 40 in W, Modern Gold

  • Mfr # 1015-40W-MGLD-LED

  • Zoro # G816319751


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-40W-MGLD-LED
Zoro #
G816319751
UPC #
-
Country of Origin
China

Dimensions

Width
40 in
Length
4 in
Height
4.75 in

Details

Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Standards
cETLus
Housing Material
Steel
Bulb Type
LED-Integrated
Housing Finish
Modern Gold
Series
Egon
Item
Vanity
Watts
40W
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H

Description

With its golden finish and sculpted glass, this wide vanity light glows like morning sun across a still surface. The elongated form makes a statement, while the soft light flatters from every angle. This fixture is effortlessly warm and undeniably refined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.