Zoro Homepage

Egon 1-Light Wall Sconce, 4.75 in W, Brushed Nickel

  • Mfr # 1015-1S-BN-LED

  • Zoro # G016319759


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Egon
Watts
16W
Bulb Type
LED-Integrated
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-1S-BN-LED
Zoro #
G016319759
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Height
16.25 in
Length
4 in

Details

Dimmable
Yes
Series
Egon
Watts
16W
Finish
Brushed Nickel
Bulb Type
LED-Integrated
Number of Bulbs
1
Housing Material
Steel
Item
Wall Sconce
Standards
cETLus
Shade Material
Glass
Shade Finish
Matte Opal
Canopy/Backplate
7.1" W x 4.7" H
Rated Location
Damp

Description

Bring refined shimmer to your walls with the brushed nickel finish and beautifully rippled glass Egon wall sconce that glows like moonlight. This sculptural piece adds instant elegance, turning everyday light into a show-stopping accent. Subtle? Yes. Forgettable? Never.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.