Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Egon 1-Light Wall Sconce, 4.75 in W, Chrome

  • Mfr # 1015-1S-CH-LED

  • Zoro # G516319792


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Height
16.25 in
Series
Egon
Dimmable
Yes
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-1S-CH-LED
Zoro #
G516319792
UPC #
-
Country of Origin
China

Dimensions

Height
16.25 in
Width
4.75 in
Length
4 in

Details

Housing Material
Steel
Series
Egon
Dimmable
Yes
Watts
16W
Number of Bulbs
1
Bulb Type
LED-Integrated
Finish
Chrome
Standards
cETLus
Item
Wall Sconce
Canopy/Backplate
7.1" W x 4.7" H
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Damp

Description

Polished chrome meets rippled glass in a design that steals the spotlight. This gleaming wall sconce catches every shimmer and flicker, creating a glow that feels luxurious and light. Consider this fixture your home's ultimate upgrade.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.