Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Egon 1-Light Wall Sconce, 4.75 in W, Modern Gold

  • Mfr # 1015-1S-MGLD-LED

  • Zoro # G616319661


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Bulb Type
LED-Integrated
Standards
cETLus
Height
16.25 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-1S-MGLD-LED
Zoro #
G616319661
UPC #
-
Country of Origin
China

Dimensions

Height
16.25 in
Length
4 in
Width
4.75 in

Details

Dimmable
Yes
Bulb Type
LED-Integrated
Item
Wall Sconce
Standards
cETLus
Number of Bulbs
1
Series
Egon
Housing Material
Steel
Watts
16W
Finish
Modern Gold
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal

Description

Modern gold brings warmth and glamor to this sculptural sconce, wrapping the rippled glass in a soft, sunlit glow. Every detail feels intentional, from the radiant finish to the gentle diffusion of light. Its golden hour, captured on your wall.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.