Zoro Homepage

Elara 1 Light Vanity, Brushed Nickel & Frosted

  • Mfr # 1926-20V-BN-LED

  • Zoro # G905834684


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Length
2.3"
Width
21.7"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-20V-BN-LED
Zoro #
G905834684
UPC #
685659081039
Country of Origin
China

Dimensions

Height
4.5"
Length
2.3"
Width
21.7"
Canopy Dimensions
21.73 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Standards
CUL/cETLu
Lamp Watts
15
Housing Material
Steel
Series
Elara
Dimmable
Yes
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Rated Location
Damp
Shade Finish
Frosted
Delivered Lumens
744
Source Lumens
1200

Description

Spruce up a bath space with the Art Deco appeal of this brushed nickel vanity light. Offering integrated LED energy-efficient bulb is shielded by a sleek white frosted diffuser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.