Zoro Homepage
This item is Discontinued.
Z-Lite Elara 1 Light Vanity, Brushed Nickel & Frosted 1926-26V-BN-LED

Elara 1 Light Vanity, Brushed Nickel & Frosted (Discontinued)

  • Mfr # 1926-26V-BN-LED
  • Zoro # G105834590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-26V-BN-LED
Zoro #
G105834590
UPC #
685659081053
Country of Origin
China

Dimensions

Height
4.5"
Length
2.3"
Width
27.7"
Canopy Dimensions
27-3/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Lamp Watts
19
Standards
CUL/cETLu
Series
Elara
Housing Material
Steel
Dimmable
Yes
Rated Location
Damp
Shade Finish
Frosted
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Source Lumens
1600
Delivered Lumens
992

Description

Your metropolitan design style finds a perfect match in this brushed nickel one-light vanity light. An eye-catching linear motif turns contemporary into a stylish traditional, and a fully integrated LED feature adds convenience to its beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.