Zoro Homepage

Elara 1 Light Vanity, Brushed Nickel & Frosted

  • Mfr # 1926-47V-BN-LED

  • Zoro # G805834654


product price: $644.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Length
2.3"
Width
47.8"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-47V-BN-LED
Zoro #
G805834654
UPC #
685659081091
Country of Origin
China

Dimensions

Height
4.5"
Length
2.3"
Width
47.8"
Canopy Dimensions
48 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Series
Elara
Dimmable
Yes
Housing Material
Steel
Lamp Watts
38
Standards
CUL/cETLu
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Rated Location
Damp
Shade Finish
Frosted
Delivered Lumens
1984
Source Lumens
3200

Description

With a classic look blending modern with Art Deco inspiration, this one-light vanity is a wise choice for a stylish bath space. Its brushed nickel steel frame hosts a cool white diffuser, and LED technology delivers energy savings and convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.