Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elara 1 Light Vanity, Chrome & Frosted

  • Mfr # 1926-26V-CH-LED

  • Zoro # G305834666


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Length
2.3"
Width
27.7"
Housing Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-26V-CH-LED
Zoro #
G305834666
UPC #
685659081046
Country of Origin
China

Dimensions

Height
4.5"
Length
2.3"
Width
27.7"
Canopy Dimensions
27.66 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Lamp Watts
19
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Elara
Source Lumens
1600
Color Rendering Index
Greater than 90
Rated Location
Damp
Delivered Lumens
992
Shade Finish
Frosted
Bulb Base
LED-Integrated

Description

The sensual look of a frosted white diffuser over a sleek chrome frame offers a delicious bonus to this one-light vanity light. Bring a sophisticated modern touch to an updated bath, as well as the convenience of fully integrated energy-saving LED feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.