Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elara 1 Light Vanity, Chrome & Frosted

  • Mfr # 1926-47V-CH-LED

  • Zoro # G705834518


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Length
2.3"
Width
47.8"
Housing Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-47V-CH-LED
Zoro #
G705834518
UPC #
685659081084
Country of Origin
China

Dimensions

Height
4.5"
Length
2.3"
Width
47.8"
Canopy Dimensions
47.8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Dimmable
Yes
Lamp Watts
38
Standards
CUL/cETLu
Series
Elara
Housing Material
Steel
Bulb Base
LED-Integrated
Rated Location
Damp
Source Lumens
3200
Delivered Lumens
1984
Shade Finish
Frosted
Color Rendering Index
Greater than 90

Description

Go fully modern with a slightly charming edge. This one-light chrome steel vanity light brings a fresh touch to bath spaces with its frosted diffuser and fully integrated LED feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.