Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elara 1 Light Wall Sconce, Chrome & Frosted

  • Mfr # 1926-1S-CH-LED

  • Zoro # G905840821


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Width
12.8"
Dimmable
Yes
Finish
Chrome
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-1S-CH-LED
Zoro #
G905840821
UPC #
685659081008
Country of Origin
China

Dimensions

Height
4.5"
Width
12.8"
Length
2.3"
Canopy Dimensions
12.8 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
7.5
Series
Elara
Shade Material
Acrylic
Number of Lights
1
Source Lumens
600
Frame Material
Steel
Rated Location
Damp
Bulb Base
LED-Integrated
Delivered Lumens
372
Shade Finish
Frosted
Color Rendering Index
Greater than 90
Color Temperature
3000K

Description

Introduce an architectural look with softening touches that enhance the look of any bath space. This LED chrome wall sconce shows off a sleek white frosted diffuser and takes advantage of integrated LED lighting that is energy-efficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.