Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elea 3 Light Flush Mount, Bronze & Matte Opal

  • Mfr # 329F16-BRZ

  • Zoro # G405835815


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Length
16.25"
Width
16.25"
Height
6.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329F16-BRZ
Zoro #
G405835815
UPC #
685659028812
Country of Origin
China

Dimensions

Length
16.25"
Width
16.25"
Height
6.25"
Canopy Dimensions
16-1/4 in x 16-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Elea
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Glass
Shade Finish
Matte Opal

Description

The Elea family boasts a geometric pattern that combines pure white matte opal glass with a rich bonze finish delivering a fascinating contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.