Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ella 1 Light Wall Sconce, Brushed Nickel & White

  • Mfr # 809-1S-BN

  • Zoro # G105840768


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
15.5"
Width
5"
Dimmable
Yes
Finish
Brushed Nickel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809-1S-BN
Zoro #
G105840768
UPC #
685659147131
Country of Origin
China

Dimensions

Height
15.5"
Width
5"
Length
6.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
60
Series
Ella
Standards
CUL/cETLu
Number of Lights
1
Rated Location
Dry
Shade Material
Fabric
Bulb Base
Candelabra
Shade Finish
White
Frame Material
Steel

Description

Add supplemental lighting to a transitional or modern space with this brushed nickel finish one-light wall sconce. With a romantic curved silhouette, its steel frame extrudes from a sleek oval wall mount to offer charming ambiance. A white fabric shade completes the design-forward look of a versatile fixture that sets the pace for a chic upscale space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.