Zoro Homepage

Elle 1 Light Pendant, Matte Black & Clear

  • Mfr # 1940P24-MB

  • Zoro # G205840927


product price: $676.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
23.75"
Length
24"
Width
24"
Number of Lights
1
Style
Transitional, modern, mid-centru modern, urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940P24-MB
Zoro #
G205840927
UPC #
685659175400
Country of Origin
China

Dimensions

Height
23.75"
Length
24"
Width
24"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, modern, mid-centru modern, urban
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Elle
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Show off a modern geometric pendant light over your breakfast bar with an attractive matte black finish. Coming with airy appeal thanks to an open shade, this piece is suitable for making a statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.