Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 1 Light Wall Sconce, Polished Nickel & Off White

  • Mfr # 3033-1S-PN

  • Zoro # G005840806


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Height
24"
Width
5.5"
Dimmable
Yes
Finish
Polished Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-1S-PN
Zoro #
G005840806
UPC #
685659169607
Country of Origin
China

Dimensions

Height
24"
Width
5.5"
Length
7"
Canopy Dimensions
5.1 in x 5.1 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Series
Emily
Shade Finish
Off White
Frame Material
Steel
Shade Material
Cloth Cover
Rated Location
Dry
Bulb Base
Candelabra
Number of Lights
1

Description

Ideal for a traditional or transitional design scheme, the sleek, elegant Emily sconce creates a warm and inviting atmosphere. This single-light wall sconce features a gleaming, polished nickel finish and a classic cloth shade for a softly diffused glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.