Zoro Homepage

Emily 1 Light Wall Sconce, Polished Nickel & White

  • Mfr # 807-1S-PN

  • Zoro # G105840881


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Height
26"
Width
5.5"
Dimmable
Yes
Finish
Polished Nickel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-1S-PN
Zoro #
G105840881
UPC #
685659147063
Country of Origin
China

Dimensions

Height
26"
Width
5.5"
Length
6.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Series
Emily
Bulb Base
Candelabra
Frame Material
Steel
Shade Material
Fabric
Rated Location
Dry
Shade Finish
White
Number of Lights
1

Description

The beauty of polished nickel finish steel stands out in the design of this one-light wall sconce, an ideal selection to enhance a modern or transitional bathroom, bedroom, or hallway. Refined detailing pairs a polished nickel finish wall mount and stem with a fresh white fabric shade, creating a classic look that offers mood-inspiring ambient lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.