Zoro Homepage

Emily 1 Light Wall Sconce, Rubbed Brass & White

  • Mfr # 807-1S-RB-WH

  • Zoro # G005840882


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Height
26"
Width
5.5"
Dimmable
Yes
Finish
Rubbed Brass
Series
Emily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-1S-RB-WH
Zoro #
G005840882
UPC #
685659154702
Country of Origin
China

Dimensions

Height
26"
Width
5.5"
Length
6.75"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Series
Emily
Housing Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Shade Finish
White
Number of Lights
1
Rated Location
Dry
Shade Material
Fabric
Bulb Base
Candelabra
Frame Material
Steel

Description

Warm rubbed brass finish steel stands out in the design of this one-light wall sconce, an ideal selection to enhance a modern or transitional bathroom, bedroom, or hallway. Refined detailing pairs a rubbed brass finish wall mount and stem with a fresh white fabric shade, creating a classic look that offers mood-inspiring ambient lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.