Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 2 Light Island, Rubbed Brass & Off White

  • Mfr # 3033-2L-RB

  • Zoro # G905842979


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Length
19"
Width
5.5"
Height
24"
Frame Material
Steel
Frame Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-2L-RB
Zoro #
G905842979
UPC #
685659169553
Country of Origin
China

Dimensions

Length
19"
Width
5.5"
Height
24"
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
2
Light Bulb Wattage
60 W
Bulb Base Type
Candelabra
Dimmable
Yes
UL Listed
CUL/cETLu
Shade Material
Cloth Cover
Series
Emily
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Rated Location
Dry
Shade Finish
Off White

Description

Blending gleaming lines of polished nickel finished metal with elegant, off-white shades, this two-light chandelier exudes tasteful and timeless style. This sleek fixture from the Emily collection enhances traditional dining decor with a classic character and a warm, inviting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.