Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 5 Light Chandelier, Brushed Nickel & Off White

  • Mfr # 3033-5BN

  • Zoro # G505835364


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Brushed Nickel
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Housing Material
Steel
Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-5BN
Zoro #
G505835364
UPC #
685659166057
Country of Origin
China

Dimensions

Width
28"
Height
25.5"
Length
28"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Housing Material
Steel
Standards
CUL/cETLu
Series
Emily
Material
Steel
Number of Lights
5
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra
Shade Material
Cloth Cover
Shade Finish
Off White

Description

Emulating the most sophisticated design motifs, the Emily five-light chandelier adds a tasteful dose of decadence tempered by softness. This fixture features a carefully aligned collection of five lamp-like lights with off-white shades that encircle a frame fashioned of brushed nickel finish metal. A neutral palette creates welcomed versatility to blend with variable ensembles, and a classic aesthetic fit for an upscale living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.