Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 5 Light Chandelier, Matte Black & Off White

  • Mfr # 3033-5MB

  • Zoro # G305835687


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Housing Material
Steel
Color
Matte Black
Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-5MB
Zoro #
G305835687
UPC #
685659166071
Country of Origin
China

Dimensions

Width
28"
Length
28"
Height
25.5"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Standards
CUL/cETLu
Housing Material
Steel
Color
Matte Black
Number of Lights
5
Dimmable
Yes
Material
Steel
Series
Emily
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Cloth Cover
Shade Finish
Off White

Description

The Emily five-light chandelier adds a tasteful dose of decadence tempered by softness and transforms a dining space or living area with class. This fixture features a carefully aligned collection of five lamp-like lights with off-white shades that encircle a frame fashioned of matte black finish metal. A contrasting palette creates welcomed versatility to blend with variable ensembles, and a classic aesthetic fit for an upscale living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.