Zoro Homepage

Emily 5 Light Chandelier, Polished Nickel & Off White

  • Mfr # 3033-5PN

  • Zoro # G805835811


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
28"
Height
25.5"
Housing Material
Steel
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-5PN
Zoro #
G805835811
UPC #
685659166040
Country of Origin
China

Dimensions

Width
28"
Height
25.5"
Length
28"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Housing Material
Steel
Color
Polished Nickel
Standards
CUL/cETLu
Material
Steel
Number of Lights
5
Series
Emily
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Dimmable
Yes
Bulb Base
Candelabra
Shade Finish
Off White
Rated Location
Dry
Shade Material
Cloth Cover

Description

Gleaming polished nickel offers an ethereal finish that stands out in any modern or transitional space, turning the Emily five-light chandelier into a gallery-inspired work of art. This fixture features a carefully aligned collection of five lamp-like lights with off-white shades that encircle a frame fashioned of polished nickel finish metal. A contrasting palette creates welcomed versatility to blend with variable ensembles, and a classic aesthetic fit for an upscale living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.