Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 5 Light Island, Matte Black & Off White

  • Mfr # 3033-5L-MB

  • Zoro # G505842959


product price: $542.00
/ea
Free Shipping & Returns

Key Features

Length
51"
Width
5.5"
Height
24"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-5L-MB
Zoro #
G505842959
UPC #
685659169652
Country of Origin
China

Dimensions

Length
51"
Width
5.5"
Height
24"
Chain Length
2x120"
Cord/Wire Length
110 in
Canopy Dimensions
15 in x 5 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60 W
Bulb Base Type
Candelabra
Dimmable
Yes
UL Listed
CUL/cETLu
Shade Material
Cloth Cover
Series
Emily
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Shade Finish
Off White
Rated Location
Dry

Description

Complement the aesthetic of a traditional bedroom or bath with this elegant, two-light wall sconce from the Emily collection. A rich, warm, rubbed brass finish enhances the sleek silhouette of its classic metal frame. Two off-white cloth shades create a softly diffused glow for mood-lifting ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.