Zoro Homepage

Emily 5 Light Island, Polished Nickel & Off White

  • Mfr # 3033-5L-PN

  • Zoro # G405843162


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Length
51"
Width
5.5"
Height
24"
Frame Material
Steel
Frame Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-5L-PN
Zoro #
G405843162
UPC #
685659169638
Country of Origin
China

Dimensions

Length
51"
Width
5.5"
Height
24"
Chain Length
2x120"
Canopy Dimensions
15 in x 5 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Polished Nickel
Number of Lights
5
Light Bulb Wattage
60 W
Bulb Base Type
Candelabra
Dimmable
Yes
UL Listed
CUL/cETLu
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Shade Material
Cloth Cover
Series
Emily
Shade Finish
Off White
Rated Location
Dry

Description

Transform a traditional dining room with the Emily chandelier. Sleek and elegant, this metal chandelier features five off-white cloth shades affixed to a slim, steel frame. Complete with a rich, matte black finish, this fixture beautifully illuminates a room with soft, diffused light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.