Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 6 Light Chandelier, Matte Black & Off White

  • Mfr # 3033-6MB

  • Zoro # G305835649


product price: $508.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Matte Black
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Housing Material
Steel
Series
Emily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-6MB
Zoro #
G305835649
UPC #
685659166033
Country of Origin
China

Dimensions

Height
25.5"
Width
38"
Length
38"
Cord/Wire Length
170 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Housing Material
Steel
Series
Emily
Number of Lights
6
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Off White
Rated Location
Dry
Shade Material
Cloth Cover
Bulb Base
Candelabra

Description

Contrasting palette elements bring a statement-making vibe that marks the Emily six-light chandelier as a prime option for infusing ambient illumination. Stemmed lamp-like lights with soft off-white shades complement a frame crafted of bold matte black finish metal, forming a sophisticated aesthetic suitable for the most custom dining rooms, living areas, and bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.