Zoro Homepage

Emily 6 Light Chandelier, Rubbed Brass & Off White

  • Mfr # 3033-6RB

  • Zoro # G505835449


product price: $642.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Dimmable
Yes
Width
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-6RB
Zoro #
G505835449
UPC #
685659166026
Country of Origin
China

Dimensions

Width
38"
Length
38"
Height
25.5"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Material
Steel
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Color
Rubbed Brass
Number of Lights
6
Series
Emily
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Off White
Shade Material
Cloth Cover

Description

A tasteful addition to a traditional dining room, the Emily chandelier creates an inviting ambiance with its five off-white cloth shades. Treated to a gleaming rubbed brass finish, this metal chandelier flaunts a sleek silhouette that enhances a room with classic elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.