Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 9 Light Chandelier, Rubbed Brass & Off White

  • Mfr # 3033-9RB

  • Zoro # G405835976


product price: $801.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-9RB
Zoro #
G405835976
UPC #
685659166101
Country of Origin
China

Dimensions

Length
38"
Width
38"
Height
38.75"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Material
Steel
Number of Lights
9
Standards
CUL/cETLu
Dimmable
Yes
Color
Rubbed Brass
Housing Material
Steel
Series
Emily
Shade Material
Cloth Cover
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Off White

Description

Complete a traditional dining room aesthetic with a classically crafted chandelier that exudes refined elegance. This six-light metal chandelier from the Emily collection elevates a room with its sleek metal frame in a gleaming rubbed brass finish. Six tasteful, off-white cloth shades create a soft, ambient glow for a mood-lifting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.