Emrys Matte Black 2 Light Wall Sconce
- Mfr # 4504-2S-MB
- Zoro # G422842933
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
4-1/2 in
Fixture Voltage
120V
Length
4-1/2 in
Series
Emrys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4504-2S-MB
- Zoro #
- G422842933
- UPC #
- 685659214642
- Country of Origin
- China
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Series
- Emrys
- Shade Color
- Matte Black
- Includes
- Installation hardware
- Shade Material
- Glass
- Body Material
- Steel
- Damp/Wet Rating
- Damp
- Shade Finish
- White Opal
Dimensions
- Height
- 18 in
- Width
- 4-1/2 in
- Length
- 4-1/2 in
Description
A dramatic palette contrast adds a striking look to this deco-inspired two-light wall sconce, ideal for dining areas, hallways, living rooms, and bedrooms. Relatively simple design elements feature matte black finish steel framing including a shapely wall mount and cinched center holder, with inverted matte opal glass shades distribute dimmable lighting for effect and custom needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.