Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emrys Modern Gold 2 Light Wall Sconce

  • Mfr # 4504-2S-MGLD

  • Zoro # G822843004


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Shade Color
Modern Gold
Length
4-1/2 in
Series
Emrys
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504-2S-MGLD
Zoro #
G822843004
UPC #
685659214635
Country of Origin
China

Dimensions

Length
4-1/2 in
Height
18 in
Width
4-1/2 in

Details

Body Material
Steel
Shade Color
Modern Gold
Series
Emrys
Item
Wall Sconce
Shade Material
Glass
Includes
Installation hardware
Shade Finish
White Opal
Damp/Wet Rating
Damp
Fixture Voltage
120 V

Description

A mix of design motifs brings elegance and versatility to a two-light wall sconce you'll love. Start with inverted, vertically placed matte opal glass contoured shades, chic and delicate. Continue to a beautiful modern gold finish metal frame configuration forming an hourglass silhouette.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.