Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emrys Modern Gold 2 Light Wall Sconce

  • Mfr # 4504-2SL-MGLD

  • Zoro # G122842837


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Height
24 in
Body Material
Steel
Fixture Voltage
120 V
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504-2SL-MGLD
Zoro #
G122842837
UPC #
685659214673
Country of Origin
China

Dimensions

Height
24 in
Width
4-3/4 in
Length
5-1/2 in

Details

Damp/Wet Rating
Damp
Item
Wall Sconce
Body Material
Steel
Fixture Voltage
120 V
Includes
Installation hardware
Shade Color
Modern Gold
Shade Material
Glass
Series
Emrys
Shade Finish
White Opal

Description

Lush modern gold finish steel becomes a focal point in a shapely hourglass-style frame, turning this two-light wall sconce into an elegant way to illuminate any setting. Explore the deco motif of a minimalist fixture adding a more measured hint of glam in dining spaces, entryways, bedrooms, and hallways. A pair of inverted matte opal glass tapered shades create a look of artisan sophistication, with dimmable lighting expanding the function of a tasteful sconce.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.