Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Esme Matte Black 6 Light Chandelier

  • Mfr # 3047-6MB

  • Zoro # G322842873


product price: $539.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shade Material
Glass
Color
Matte Black
Damp/Wet Rating
Damp
Material
Steel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3047-6MB
Zoro #
G322842873
UPC #
685659216004
Country of Origin
China

Dimensions

Height
24-1/2 in
Width
38 in
Length
38 in

Details

Item
Chandelier
Shade Material
Glass
Color
Matte Black
Damp/Wet Rating
Damp
Material
Steel
Voltage
120 V
Includes
Installation hardware
Series
Esme
Shade Finish
Clear

Description

Embrace timeless design with the clean, slim lines and defining matte black finish that decorate this modern six-light chandelier. Each light features a slim stem and tall fluted clear glass shade, evoking a classic champagne flute. The clustered arrangement staggers the light to maintain a compact profile that's just right for living and dining rooms, alike.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.