Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Esme Modern Gold 2 Light Wall Sconce

  • Mfr # 3047-2S-MGLD

  • Zoro # G522842932


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Includes
Installation hardware
Width
8 in
Length
6 in
Shade Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3047-2S-MGLD
Zoro #
G522842932
UPC #
685659216080
Country of Origin
China

Dimensions

Width
8 in
Length
6 in
Height
23-3/4 in

Details

Fixture Voltage
120 V
Includes
Installation hardware
Item
Wall Sconce
Shade Finish
Clear
Body Material
Steel
Damp/Wet Rating
Damp
Series
Esme
Shade Material
Glass
Shade Color
Modern Gold

Description

Sophistication and warmth are the hallmarks of a modern gold two-light wall sconce from the Esme collection. A compact silhouette pairs fluted glass shades that diffuse illumination and adds slender stems that lend just the right touch of urbane sophistication. The fixture is anchored with a diamond wall plate complete with stepped details that offer rich dimensionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.