Zoro Homepage

Eternity 2 Light Wall Sconce, Chrome & Clear

  • Mfr # 4004-2S-CH

  • Zoro # G105841857


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Width
9.75"
Dimmable
Yes
Finish
Chrome
Series
Eternity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-2S-CH
Zoro #
G105841857
UPC #
685659135732
Country of Origin
China

Dimensions

Height
10"
Width
9.75"
Length
5.75"
Canopy Dimensions
7 in x 10 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Eternity
Lamp Watts
60
Standards
ETL/CETL Certified
Housing Material
Iron
Number of Lights
2
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Iron
Shade Material
Crystal
Style
Contemporary

Description

Stunningly sleek, this rounded light shade is adorned with crystal accents. The open chrome frame is full of clean lines and rounded geometric pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.