Zoro Homepage
This item is Discontinued.
Z-Lite Eternity 3 Light Flush Mount, Chrome & Clear 4004-14CH

Eternity 3 Light Flush Mount, Chrome & Clear (Discontinued)

  • Mfr # 4004-14CH
  • Zoro # G405841830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-14CH
Zoro #
G405841830
UPC #
685659135725
Country of Origin
China

Dimensions

Height
8"
Width
14.75"

Details

Number of Lights
3
Shade Material
Crystal
Item
Pendant
Finish
Chrome
Series
Eternity
Watts
60
Material
Iron

Description

Convex crystal discs create a glittering, elevated effect for this contemporary three-light pendant. Beautiful suspended above an entry or breakfast nook, the pendant is complete with a gleaming chrome finish that ensures a clean, crisp look in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.