Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eternity 4 Light Wall Sconce, Chrome & Clear

  • Mfr # 4004-4S-CH

  • Zoro # G905841859


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Height
16.25"
Width
9.75"
Dimmable
Yes
Finish
Chrome
Series
Eternity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-4S-CH
Zoro #
G905841859
UPC #
685659135749
Country of Origin
China

Dimensions

Height
16.25"
Width
9.75"
Length
5.75"
Canopy Dimensions
7 in x 16-1/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Eternity
Standards
ETL/CETL Certified
Lamp Watts
60
Housing Material
Iron
Shade Finish
Clear
Number of Lights
4
Shade Material
Crystal
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Iron
Style
Contemporary

Description

Cast a multidimensional glow with the rounded crystal accents on this rounded light shade. Sleek and clean, the lines of the silhouette are streamlined by a shiny chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.