Zoro Homepage
This item is Discontinued.
Z-Lite Eternity 5 Light Flush Mount, Chrome & Clear 4004-18CH

Eternity 5 Light Flush Mount, Chrome & Clear (Discontinued)

  • Mfr # 4004-18CH
  • Zoro # G005841872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-18CH
Zoro #
G005841872
UPC #
685659139419
Country of Origin
China

Dimensions

Height
8"
Width
18.25"

Details

Number of Lights
5
Shade Material
Crystal
Item
Pendant
Finish
Chrome
Watts
60
Series
Eternity
Material
Iron

Description

The height of elegance gleams and radiates in a modern space, offering plenty of ambient lighting. Offering a diamond band aesthetic, this chrome and clear glass pendant infuses artistry and glamour over a dining space or in an entryway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.