Zoro Homepage
This item is Discontinued.
Z-Lite Ethos 1 Light Mini Pendant, Chrome And Seedy 1922MP-CH-LED

Ethos 1 Light Mini Pendant, Chrome And Seedy (Discontinued)

  • Mfr # 1922MP-CH-LED
  • Zoro # G405840918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922MP-CH-LED
Zoro #
G405840918
UPC #
685659080155
Country of Origin
China

Dimensions

Height
10.7"
Width
4.6"

Details

Number of Lights
1
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
Watts
10
Series
Ethos
Material
Steel

Description

Small in stature but big on style, this one-light mini-pendant is an ideal solution for illuminating compact spaces. Embrace the shiny chrome finish steel frame and ornate trim as it plays up the heady look of seedy glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.