Zoro Homepage
This item is Discontinued.
Z-Lite Ethos 1 Light Mini Pendant, Chrome & Chisel 1923MP-CH-LED

Ethos 1 Light Mini Pendant, Chrome & Chisel (Discontinued)

  • Mfr # 1923MP-CH-LED
  • Zoro # G005841100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1923MP-CH-LED
Zoro #
G005841100
UPC #
685659080162
Country of Origin
China

Dimensions

Height
10.7"
Length
4.6"
Width
4.6"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
coastal; nautical; seaside; contemporary
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
CRI
CRI> 90
Watts
10
Standards
CUL/cETLu
Color Temperature
3000K
Dimmable
Yes
Series
Ethos
Material
Steel
Rated Location
Dry
Shade Finish
Chisel
Delivered Lumens
811
Source Lumens
900
Bulb Base
LED-Integrated

Description

Don't overlook smaller spaces when zeroing in on light fixtures. This chrome finish steel one-light mini-pendant features a sleek chiseled glass shade and ornate trim, offering a fun and functional attribute for a reading or dining nook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.