Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethos 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1921-2V-BN-LED

  • Zoro # G805834531


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Height
8.3"
Length
5.6"
Width
13"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1921-2V-BN-LED
Zoro #
G805834531
UPC #
685659080230
Country of Origin
China

Dimensions

Height
8.3"
Length
5.6"
Width
13"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
coastal; nautical; seaside; contemporary
Shade Material
Glass
Color Temp.
3000K
Dimmable
Yes
Series
Ethos
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
8
Rated Location
Damp
Delivered Lumens
1104
Bulb Base
LED-Integrated
Shade Finish
Clear
Color Rendering Index
Greater than 90
Source Lumens
1200

Description

Emphasize design-forward ambiance in a bath space with this exceptional brushed nickel and clear glass two-light vanity. Sporting a hint of nautical flair, its charming modern appeal and energy-saving LED technology makes it a perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.