Zoro Homepage
This item is Discontinued.
Z-Lite Ethos 2 Light Vanity, Chrome & Clear 1921-2V-CH-LED

Ethos 2 Light Vanity, Chrome & Clear (Discontinued)

  • Mfr # 1921-2V-CH-LED
  • Zoro # G305834505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1921-2V-CH-LED
Zoro #
G305834505
UPC #
685659080025
Country of Origin
China

Dimensions

Height
8.3"
Width
13"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Shade Material
Glass
Series
Ethos
Lamp Watts
8

Description

Side-by-side recessed shades put a classic contemporary spin on a master or guest bath redesign. Crafted from sleek chrome finish steel, its wall mount and band trim over clear glass shades infuse personality and offer energy-saving LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.