Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 1 Light Mini Pendant, Chrome

  • Mfr # 457MP-CH-MB

  • Zoro # G205841702


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
12.5"
Length
12"
Width
12"
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; geometric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457MP-CH-MB
Zoro #
G205841702
UPC #
685659083699
Country of Origin
China

Dimensions

Height
12.5"
Length
12"
Width
12"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; geometric
Item
Mini Pendant
Finish
Chrome + Matte Black
Material
Steel
Standards
CUL/cETLu
Series
Euclid
Dimmable
Yes
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

Euclidean geometry influenced cubes bring a fresh architectural twist to this contemporary one-light mini pendant design. Modern chrome and matte black finishes bring a visually striking sense of layered drama to any metropolitan city inspired space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.