Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 10 Light Chandelier, Matte Black

  • Mfr # 457-10MB

  • Zoro # G805835583


product price: $860.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Number of Lights
10
Length
41.5"
Dimmable
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-10MB
Zoro #
G805835583
UPC #
685659175011
Country of Origin
China

Dimensions

Length
41.5"
Width
41.5"
Height
44.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
10
Dimmable
Yes
Material
Steel
Series
Euclid
Housing Material
Steel
Color
Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

This 10-light chandelier in matte black makes an instant statement in a dining room or kitchen. The geometric silhouette of this fixture boasts clean lines to create a focal point in contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.