Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 12 Light Chandelier, Chrome

  • Mfr # 457-12CH-MB

  • Zoro # G905835452


product price: $1,256.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Dimmable
Yes
Length
47.5"
Series
Euclid
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-12CH-MB
Zoro #
G905835452
UPC #
685659079975
Country of Origin
China

Dimensions

Length
47.5"
Width
47.5"
Height
50.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome + Matte Black
Dimmable
Yes
Series
Euclid
Housing Material
Steel
Standards
CUL/cETLu
Material
Steel
Color
Chrome + Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Number of Lights
12
Bulb Base
Candelabra
Rated Location
Dry

Description

Sleekly modern shapes put geometry to the test in a stylish 12-light chandelier. Emphasize the edgy contemporary aesthetic of a living space with this intriguing fixture crafted from chrome and matte black finish steel, and a dual layer of candelabra-style bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.