Zoro Homepage

Euclid 3 Light Chandelier, Chrome

  • Mfr # 457-3CH-MB

  • Zoro # G205835480


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Housing Material
Steel
Length
23"
Color
Chrome + Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-3CH-MB
Zoro #
G205835480
UPC #
685659079890
Country of Origin
China

Dimensions

Length
23"
Height
25"
Width
23"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome + Matte Black
Material
Steel
Housing Material
Steel
Color
Chrome + Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Number of Lights
3
Standards
CUL/cETLu
Series
Euclid
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra

Description

Command visual interest over a dining space or seating ensemble, or make an impression in an entryway with this three-light chandelier. The power of open geometric shapes fashioned from chrome and matte black finish steel adds an invigorating effect over a candelabra-style bulb mount, yielding an impressive mixed motif look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.