Zoro Homepage

Euclid 3 Light Chandelier, Matte Black

  • Mfr # 457-3MB

  • Zoro # G805835521


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Euclid
Number of Lights
3
Height
25"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-3MB
Zoro #
G805835521
UPC #
685659175042
Country of Origin
China

Dimensions

Height
25"
Length
23"
Width
23"
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Series
Euclid
Number of Lights
3
Material
Steel
Color
Matte Black
Housing Material
Steel
Dimmable
Yes
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Incredibly bold with geometric flair, this 12-light chandelier grabs attention while suspended from the ceiling. This modern light fixture is ideal for use over a dining table or kitchen island, complete with candelabra bulbs and a matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.