Zoro Homepage

Euclid 3 Light Chandelier, Olde Brass + Bronze

  • Mfr # 457-3OBR-BRZ

  • Zoro # G005835871


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Height
25"
Length
23"
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-3OBR-BRZ
Zoro #
G005835871
UPC #
685659079906
Country of Origin
China

Dimensions

Height
25"
Length
23"
Width
23"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Dimmable
Yes
Number of Lights
3
Color
Olde Brass + Bronze
Housing Material
Steel
Material
Steel
Style
contemporary; metropolitan; architectural; linear; geometric
Series
Euclid
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

Lovely rich finishes embellish a stark contemporary silhouette in this three-light chandelier. A montage of nestled geometric shapes in olde brass and bronze finish steel create a dramatic look and a bit of a contrast to a central bulb mount in candelabra style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.