Zoro Homepage

Euclid 4 Light Chandelier, Chrome

  • Mfr # 457-4CH-MB

  • Zoro # G005835758


product price: $562.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
29.5"
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-4CH-MB
Zoro #
G005835758
UPC #
685659079913
Country of Origin
China

Dimensions

Width
29.5"
Length
29.5"
Height
31.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome + Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Material
Steel
Color
Chrome + Matte Black
Number of Lights
4
Series
Euclid
Bulb Base
Candelabra
Rated Location
Dry

Description

At the center of this modern, freshly designed four-light chandelier is a charming candelabra-style bulb mount that presents a fun juxtaposition. Bringing ambiance and energy to a contemporary space, this four-light chrome and matte black finish chandelier becomes a focal point in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.