Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 4 Light Chandelier, Olde Brass + Bronze

  • Mfr # 457-4OBR-BRZ

  • Zoro # G605835851


product price: $590.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Number of Lights
4
Housing Material
Steel
Style
contemporary; metropolitan; architectural; linear; geometric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-4OBR-BRZ
Zoro #
G605835851
UPC #
685659079920
Country of Origin
China

Dimensions

Length
29.5"
Width
29.5"
Height
31.5"
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass + Bronze
Standards
CUL/cETLu
Number of Lights
4
Housing Material
Steel
Style
contemporary; metropolitan; architectural; linear; geometric
Color
Olde Brass + Bronze
Series
Euclid
Material
Steel
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

Embrace a fancy for geometry in decor, and add this four-light chandelier to an updated space. Interjoined cubes and parallelograms fashioned from steel and given a finish in warm olde brass and bronze bring a stunning contemporary look, while romantic candelabra-style bulb mounts change up its motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.