Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 4 Light Flush Mount, Olde Brass + Bronze

  • Mfr # 457F-OBR-BRZ

  • Zoro # G705835638


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Length
15"
Height
10.5"
Watts
60
Dimmable
Yes
Finish
Olde Brass + Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457F-OBR-BRZ
Zoro #
G705835638
UPC #
685659083767
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
10.5"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Olde Brass + Bronze
Item
Flush Mount
Number of LEDs
Candelabra
Housing Material
Steel
Series
Euclid
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Dry

Description

A steampunk inspired space gets a brilliant architectural twist with layered geometric cubes. Timeless olde brass and bronze finishes bring a feel of vintage inspiration in this four-light flush mount design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.