Zoro Homepage

Euclid 6 Light Chandelier, Chrome

  • Mfr # 457-6CH-MB

  • Zoro # G105835832


product price: $760.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
35.5"
Style
contemporary; metropolitan; architectural; linear; geometric
Number of Lights
6
Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-6CH-MB
Zoro #
G105835832
UPC #
685659079937
Country of Origin
China

Dimensions

Length
35.5"
Height
38"
Width
35.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome + Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Number of Lights
6
Series
Euclid
Standards
CUL/cETLu
Color
Chrome + Matte Black
Housing Material
Steel
Dimmable
Yes
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

Sleek, versatile chrome and matte black finishes bring a symbiotic effect to this contemporary six-light chandelier. A detailed design blending geometric shapes captures attention and adds a fun contrast to a candelabra-style bulb mount with a traditional feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.