Zoro Homepage

Euclid 6 Light Chandelier, Matte Black

  • Mfr # 457-6MB

  • Zoro # G305835861


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Height
38"
Series
Euclid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-6MB
Zoro #
G305835861
UPC #
685659175066
Country of Origin
China

Dimensions

Height
38"
Width
35.5"
Length
35.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Standards
CUL/cETLu
Series
Euclid
Dimmable
Yes
Material
Steel
Housing Material
Steel
Number of Lights
6
Color
Matte Black
Bulb Base
Candelabra
Rated Location
Dry

Description

For those who yearn for a contemporary touch in their homes, this four-light chandelier in matte black is an ideal solution. This stunning geometric chandelier features candelabra bulbs that allow you to create the perfect ambiance for any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.